Shop All Work Pants and Shorts
Red Kap
Wns Industrial Work Pant
Mfr # PT21BK 12 28
Zoro # G1313728
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in
- Gender Women's
- Color Black
- Material Cotton/Polyester
- Inseam 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT21BK 12 28
- Zoro # G1313728
- UPC # 763086899844
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Tag Size | 32 1/2 x 28 |
Minimum Waist Size | 31 in |
Size (Inseam x Max. Waist) | M ( 28 in x 32 1/2 in ) |
Womens Size | 12 |
Maximum Waist Size | 32 1/2 in |
Size (Max. Waist x Inseam) | M ( 32 1/2 in x 28 in ) |
Description
Wns Industrial Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 28 in, Maximum Waist Size 32 1/2 in, Size M, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Touchtex Technology, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS RWG4120 Economy Grain Cowhide Leather Driver, Glove Size: L (RWG4120L)
- G-TEK POLYKOR VF, CTD Gloves, PolyKor Fiber, XL, 581P95, PR (16-560V/XL)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 3271 (03271)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 50 30)
- RED KAP Mns Chcl Cargo Pant W/Snaps Miters (PT88CH 50 30)
- RED KAP Mens Dungaree Jean (PD80PW 38 30)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- 5.11 Ripstop TDU Pant, TDU Khaki, S R (74003)
- Red Kap Workwear and Protective Clothing