Shop All Work Pants and Shorts
Red Kap
Wns Industrial Work Pant
Mfr # PT21BK 04 28
Zoro # G1314997
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 in
- Color Black
- Gender Women's
- Material Cotton/Polyester
- Inseam 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT21BK 04 28
- Zoro # G1314997
- UPC # 763086899486
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Minimum Waist Size | 27 in |
Size (Inseam x Max. Waist) | XS ( 28 in x 28 in ) |
Womens Size | 4 |
Maximum Waist Size | 28 in |
Tag Size | 28 x 28 |
Size (Max. Waist x Inseam) | XS ( 28 in x 28 in ) |
Description
Wns Industrial Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 28 in, Maximum Waist Size 28 in, Size XS, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Touchtex Technology, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RB)
- ZORO SELECT Convex Mirror, Hard Board Back, 18in Dia (SCVI-18T-CLIP)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, XL, 1 PR (257)
- EPSON Label Cartridge, Gold on Black, Labels/Roll: Continuous (212GBPX)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 38 32)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 44 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 34)
- 5.11 Taclite Short, Coyote, 34 to 35" (73287)
- Red Kap Workwear