Shop All Work Shirts
Red Kap
Wms Ss Button Down Poplin Shirt-Rd
Mfr # SP81RD SS 16
Zoro # G1361486
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Red
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP81RD SS 16
- Zoro # G1361486
- UPC # 883248464267
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | 19 in |
Length | 28 1/2 in |
Maximum Neck Size | 16.75 in |
Maximum Chest Size | 40 1/2 in |
Minimum Chest Size | 39 1/2 in |
Size-Body Type | Regular |
Details
Item | Wms Ss Button Down Poplin Shirt-Rd |
Color | Red |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 0 |
Features | Stain Release, Wickability |
Gender | Women's |
Closure Type | Buttons |
Style | Dress |
Type | Collared Work Shirt |
Series | SP81 |
Work Shirt Collar | Button-Down |
Cleaning and Care Instructions | Industrial Laundry |
Moisture-Wicking | Yes |
Collar Style | Lined and Banded |
Description
Wms Ss Button Down Poplin Shirt-Rd, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Red, Sleeve Type Short, Sleeve Length 19 in, Size L, Maximum Neck Size 16.75 in, Maximum Chest Size 40 1/2 in, Minimum Chest Size 39 1/2 in, Length 28 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size XL (30-1-903K-1-1K)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (410KAGRN)
- MCR SAFETY Faceshield Visor, Acetate, Clr, 7x16-3/4in (8A334)
- AZAR DISPLAYS 8.5"W x 6"H Adhesive-Back Nameplate, PK10 (199621)
- RED KAP Mens Lt Blu Drs Shirt 60/40 Oxf (SR60LB SS 175)
- RED KAP Mens Cotton Work Shirt Navy, M (SC30NV RG M)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, L (SP26LA SS L)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 17 32)
- RED KAP Mens Ls Dark Blue Workshirt, XXL (SP14DB LN XXL)
- RED KAP Mens Ls Navy Poplin Work Shirt, L (SP14NV XLNL)
- Red Kap Workwear