Shop All Work Shirts
Red Kap
Wms Ss Button Down Poplin Shirt-Rd
Mfr # SP81RD SS 14
Zoro # G1361477
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Red
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP81RD SS 14
- Zoro # G1361477
- UPC # 883248464250
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Length | 28 3/8 in |
Sleeve Length | 18 5/8 in |
Size-Body Type | Regular |
Maximum Neck Size | 16.25 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 39 in |
Details
Item | Wms Ss Button Down Poplin Shirt-Rd |
Color | Red |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 0 |
Features | Stain Release, Wickability |
Gender | Women's |
Closure Type | Buttons |
Style | Dress |
Type | Collared Work Shirt |
Series | SP81 |
Moisture-Wicking | Yes |
Collar Style | Lined and Banded |
Cleaning and Care Instructions | Industrial Laundry |
Work Shirt Collar | Button-Down |
Description
Wms Ss Button Down Poplin Shirt-Rd, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Red, Sleeve Type Short, Sleeve Length 18 5/8 in, Size L, Maximum Neck Size 16.25 in, Maximum Chest Size 39 in, Minimum Chest Size 38 in, Length 28 3/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7013)
- BRADY Restroom Sign, Eng, Plastic, 7 x10, Wht/Blue, 123880 (123880)
- PREDATOR Cut/Impact Resistant Glove, A9, 4XL, PR (PD4900XXXXL)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, L (SP24SG SSLL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- RED KAP PMT Mens SS Work Shirt, 20 (SR6TGY SS 20)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- CARHARTT T-Shirt, Black, 2XL (K87-BLK XXL TLL)
- Red Kap Work Shirts