Shop All Work Shirts
Red Kap
Wms Ss Button Down Poplin Shirt-Rd
Mfr # SP81RD SS 02
Zoro # G1361179
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Red
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP81RD SS 02
- Zoro # G1361179
- UPC # 883248464199
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XS |
Length | 27 1/4 in |
Sleeve Length | 17 in |
Size-Body Type | Regular |
Maximum Neck Size | 13.5 in |
Maximum Chest Size | 32 in |
Minimum Chest Size | 31 1/2 in |
Details
Item | Wms Ss Button Down Poplin Shirt-Rd |
Color | Red |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 0 |
Features | Stain Release, Wickability |
Gender | Women's |
Style | Dress |
Closure Type | Buttons |
Type | Short |
Work Shirt Collar | Button-Down |
Collar Style | Lined and Banded |
Moisture-Wicking | Yes |
Cleaning and Care Instructions | Industrial Laundry |
Series | SP81 |
Description
Wms Ss Button Down Poplin Shirt-Rd, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Red, Sleeve Type Short, Sleeve Length 17 in, Size XS, Maximum Neck Size 13.5 in, Maximum Chest Size 32 in, Minimum Chest Size 31 1/2 in, Length 27 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge/Filter Adapter, PK2 (701)
- CONDOR Back Support, Standard, 9 In W, Small (1AAT5)
- IMPACTO AIRSOL Molded Insole, Mn7-8-1/2, Wmn9-10-1/2, PR (ASMOLDC/E)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 23 hr Battery Life, Orange (VP5-KJ532111111)
- RED KAP Short Sleeve Polo, Mens, XL, Charcoal/Gray (SK96CH SS XL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, 5XL (SP24LG SS 5XL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, L (SP26LA SS L)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- Red Kap Workwear and Protective Clothing