Shop All Work Shirts
Red Kap
Wms Ss Button Down Poplin Shirt-Nv
Mfr # SP81NV SS 20
Zoro # G1361556
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP81NV SS 20
- Zoro # G1361556
- UPC # 883248464052
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Length | 28 7/8 in |
Minimum Chest Size | 43 1/2 in |
Maximum Chest Size | 44 1/2 in |
Maximum Neck Size | 17.75 in |
Size-Body Type | Regular |
Details
Item | Wms Ss Button Down Poplin Shirt-Nv |
Color | Navy |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 0 |
Features | Stain Release, Wickability |
Gender | Women's |
Closure Type | Buttons |
Style | Dress |
Type | Short |
Collar Style | Lined and Banded |
Cleaning and Care Instructions | Industrial Laundry |
Moisture-Wicking | Yes |
Work Shirt Collar | Button-Down |
Series | SP81 |
Description
Wms Ss Button Down Poplin Shirt-Nv, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Navy, Sleeve Type Short, Size XL, Maximum Neck Size 17.75 in, Maximum Chest Size 44 1/2 in, Minimum Chest Size 43 1/2 in, Length 28 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded, Features Stain Release, Wickability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Small, PR (11-2401-204-05)
- GARLOCK SAFETY SYSTEMS Warning Lines, Portable, 100 ft. L, Steel (300975)
- SAFETY TECHNOLOGY INTERNATIONAL Cover To Help Prevent False Fire Alarms (STI-1150)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, XL (SP26LA SS XL)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- CARHARTT T-Shirt, Heather Gray, M (K87-HGY MED REG)
- Red Kap Work Shirts