Shop All Work Shirts
Red Kap
Wms Ss Button Down Poplin Shirt-Lb
Mfr # SP81LB SS 06
Zoro # G1359876
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP81LB SS 06
- Zoro # G1359876
- UPC # 883248463871
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Sleeve Length | 17 1/2 in |
Length | 27 5/8 in |
Maximum Chest Size | 34 in |
Maximum Neck Size | 14.25 in |
Minimum Chest Size | 33 1/2 in |
Size-Body Type | Regular |
Details
Item | Wms Ss Button Down Poplin Shirt-Lb |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 0 |
Features | Stain Release, Wickability |
Gender | Women's |
Style | Dress |
Closure Type | Buttons |
Type | Short |
Moisture-Wicking | Yes |
Collar Style | Lined and Banded |
Series | SP81 |
Cleaning and Care Instructions | Industrial Laundry |
Work Shirt Collar | Button-Down |
Description
Wms Ss Button Down Poplin Shirt-Lb, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 17 1/2 in, Size S, Maximum Neck Size 14.25 in, Maximum Chest Size 34 in, Minimum Chest Size 33 1/2 in, Length 27 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Vest Style, XS (10207733)
- CELLUCAP Disposable Hood, Polypropylene, L, PK100 (980)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-AC)
- RADIANS Safety Reading Glasses, Wraparound Scratch-Resistant (CH1-130)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, L (SP84WB SS L)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, S (SP24SG SS S)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, XL (SP24RB SS XL)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, M (5574NV RG M)
- Red Kap Workwear