Shop All Work Shirts
Red Kap
Wms Ss Button Down Poplin Shirt-Kh
Mfr # SP81KH SS 06
Zoro # G1362341
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Tan
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP81KH SS 06
- Zoro # G1362341
- UPC # 883248463765
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Length | 27 5/8 in |
Sleeve Length | 17 1/2 in |
Size-Body Type | Regular |
Minimum Chest Size | 33 1/2 in |
Maximum Chest Size | 34 in |
Maximum Neck Size | 14.25 in |
Details
Item | Wms Ss Button Down Poplin Shirt-Kh |
Color | Tan |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 0 |
Features | Stain Release, Wickability |
Gender | Women's |
Type | Collared Work Shirt |
Closure Type | Buttons |
Style | Dress |
Collar Style | Lined and Banded |
Series | SP81 |
Moisture-Wicking | Yes |
Work Shirt Collar | Button-Down |
Cleaning and Care Instructions | Industrial Laundry |
Description
Wms Ss Button Down Poplin Shirt-Kh, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Tan, Sleeve Type Short, Sleeve Length 17 1/2 in, Size S, Maximum Neck Size 14.25 in, Maximum Chest Size 34 in, Minimum Chest Size 33 1/2 in, Length 27 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Clothing Kits (SKCP8RG3X-WB)
- CONDOR Double Stripe, Class2 Orange/Red, 3XL (53YL29)
- SIGNMISSION OSHA Sign, Door Not For Pedestrian Traffic Use Main, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12580)
- WOLVERINE Work Boots, Composite, Blk, Mn, 13M, PR (W10304)
- RED KAP Mens Ss Dk Blue Workshirt, M (SP24DB SS M)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, M (SP14RB RG M)
- RED KAP Long Sleeved Shirt, White, 65 per PET/35 per Ctn, XL (SP14WH RG XL)
- RED KAP Mns S/S Silver Gy Poplin Workshirt, 5XL (SP24SV SS 5XL)
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- Red Kap Work Shirts