Shop All Work Shirts
Red Kap
Wms Ss Button Down Poplin Shirt-By
Mfr # SP81BY SS 22
Zoro # G1362317
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Red
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP81BY SS 22
- Zoro # G1362317
- UPC # 883248463734
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 29 in |
Size-Body Type | Regular |
Maximum Neck Size | 18.25 in |
Maximum Chest Size | 46 1/2 in |
Minimum Chest Size | 45 1/2 in |
Details
Item | Wms Ss Button Down Poplin Shirt-By |
Color | Red |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 0 |
Features | Stain Release, Wickability |
Gender | Women's |
Style | Dress |
Type | Short |
Closure Type | Buttons |
Work Shirt Collar | Button-Down |
Series | SP81 |
Cleaning and Care Instructions | Industrial Laundry |
Collar Style | Lined and Banded |
Moisture-Wicking | Yes |
Description
Wms Ss Button Down Poplin Shirt-By, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Red, Sleeve Type Short, Size 2XL, Maximum Neck Size 18.25 in, Maximum Chest Size 46 1/2 in, Minimum Chest Size 45 1/2 in, Length 29 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded, Features Stain Release, Wickability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 11 1/2 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- NMC Caution Hearing Protection Required Here Sign (SA118P)
- SIGNMISSION Now Hiring Nail Tech Yard Sign & Stake outdoor plastic coroplast window, C-1216 NAIL TECH (C-1216 NAIL TECH)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, NOTICE Truck Drivers Check In Sign, Landscape (OS-NS-D-1014-L-16758)
- RED KAP Mens Ls White Oxford Dress Shirt, XL (SS36WH XL 345)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- RED KAP Mns L/S Dk Nv Hvywt. Ctn Wrksht, XL (SC70DN RG XL)
- 5.11 Taclite Pro Shirt, TDU Khaki, M (72175)
- Red Kap Workwear