Shop All Work Shirts
Red Kap
Wms Ss Button Down Poplin Shirt-By
Mfr # SP81BY SS 06
Zoro # G1361075
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Burgundy
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP81BY SS 06
- Zoro # G1361075
- UPC # 883248463659
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Length | 27 5/8 in |
Sleeve Length | 17 1/2 in |
Minimum Chest Size | 33 1/2 in |
Maximum Neck Size | 14.25 in |
Maximum Chest Size | 34 in |
Size-Body Type | Regular |
Details
Item | Wms Ss Button Down Poplin Shirt-By |
Color | Burgundy |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 0 |
Features | Stain Release, Wickability |
Gender | Women's |
Style | Dress |
Type | Collared Work Shirt |
Closure Type | Buttons |
Cleaning and Care Instructions | Industrial Laundry |
Collar Style | Lined and Banded |
Series | SP81 |
Moisture-Wicking | Yes |
Work Shirt Collar | Button-Down |
Description
Wms Ss Button Down Poplin Shirt-By, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Burgundy, Sleeve Type Short, Sleeve Length 17 1/2 in, Size S, Maximum Neck Size 14.25 in, Maximum Chest Size 34 in, Minimum Chest Size 33 1/2 in, Length 27 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog (BD110PF)
- HONEYWELL NORTH Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (T5900NTKSHS)
- DUNLOP Overshoes, Mens, 2XL, Pull On, Blk, PVC, PR (8601000)
- STRANCO Projecting Aisle Sign, Legend 1, HPS-2W1412-1 (HPS-2W1412-1)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- RED KAP Mns Ls Graphite Gray Dp Cotton, 3XL (SC30GG RG 3XL)
- RED KAP Mens Ls White Oxford Dress Shirt, XL (SS36WH XL 345)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- DICKIES Work Shirt, Short Sleeve, Black Red, 4XL (24BKER RG 4XL)
- Red Kap Workwear