Shop All Work Shirts
Red Kap
Wms Ss Button Down Poplin Shirt-By
Mfr # SP81BY SS 04
Zoro # G1361066
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Red
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP81BY SS 04
- Zoro # G1361066
- UPC # 883248463642
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XS |
Sleeve Length | 17 3/8 in |
Length | 27 3/8 in |
Size-Body Type | Regular |
Maximum Neck Size | 13.75 in |
Maximum Chest Size | 33 in |
Minimum Chest Size | 32 1/2 in |
Details
Item | Wms Ss Button Down Poplin Shirt-By |
Color | Red |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 0 |
Features | Stain Release, Wickability |
Gender | Women's |
Style | Dress |
Type | Collared Work Shirt |
Closure Type | Buttons |
Collar Style | Lined and Banded |
Cleaning and Care Instructions | Industrial Laundry |
Work Shirt Collar | Button-Down |
Moisture-Wicking | Yes |
Series | SP81 |
Description
Wms Ss Button Down Poplin Shirt-By, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Red, Sleeve Type Short, Sleeve Length 17 3/8 in, Size XS, Maximum Neck Size 13.75 in, Maximum Chest Size 33 in, Minimum Chest Size 32 1/2 in, Length 27 3/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP ONGUARD Disposable Latex Response Boots XX-Large (WPL241-XXL)
- 3M R95 Disposable Respirator, Universal, Blue, PK20 (8246)
- IMPLUS FOOTCARE Massage Ball, 5" Size, Foam (03301)
- TINGLEY Black PVC SafetyToe Boot, Men's, Black, PR (31261)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, L (SP14RB RG L)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH LN XXL)
- RED KAP Mens Zip Smock, M (KP44WH SS M)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, 5XL (SP24LG SS 5XL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, L (WS50HG RG L)
- Red Kap Workwear and Protective Clothing