Shop All Work Shirts
Red Kap
Wms Ss Button Down Poplin Shirt-Bk
Mfr # SP81BK SS 22
Zoro # G1361048
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP81BK SS 22
- Zoro # G1361048
- UPC # 883248463628
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 29 in |
Minimum Chest Size | 45 1/2 in |
Maximum Chest Size | 46 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 18.25 in |
Details
Item | Wms Ss Button Down Poplin Shirt-Bk |
Color | Black |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 0 |
Features | Stain Release, Wickability |
Gender | Women's |
Type | Collared Work Shirt |
Closure Type | Buttons |
Style | Dress |
Work Shirt Collar | Button-Down |
Collar Style | Lined and Banded |
Cleaning and Care Instructions | Industrial Laundry |
Series | SP81 |
Moisture-Wicking | Yes |
Description
Wms Ss Button Down Poplin Shirt-Bk, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Black, Sleeve Type Short, Size 2XL, Maximum Neck Size 18.25 in, Maximum Chest Size 46 1/2 in, Minimum Chest Size 45 1/2 in, Length 29 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded, Features Stain Release, Wickability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, 1 in W, Gray (370-1X60)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 3XL (RVZ2420X3)
- SKECHERS Athletic Shoes, 15, D, Black, Plain, PR (77040 -BLK 15)
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- RED KAP Mens Ls Navy Poplin Work Shirt, L (SP14NV XLNL)
- RED KAP Mns Ss Motorsports Shirt, 5XL (SP28BG SS 5XL)
- RED KAP Mens Ls Lt Tan Poplin Work Shirt, L (SP14LT RG L)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, M (SP14RB RG M)
- BERNE Pocket Tee, HW, 2XL, Tall (BSM16)
- Red Kap Workwear