Shop All Work Shirts
Red Kap
Wms Ss Button Down Poplin Shirt-Bk
Mfr # SP81BK SS 06
Zoro # G1360969
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP81BK SS 06
- Zoro # G1360969
- UPC # 883248463543
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Sleeve Length | 17 1/2 in |
Length | 27 5/8 in |
Minimum Chest Size | 33 1/2 in |
Maximum Chest Size | 34 in |
Maximum Neck Size | 14.25 in |
Size-Body Type | Regular |
Details
Item | Wms Ss Button Down Poplin Shirt-Bk |
Color | Black |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 0 |
Features | Stain Release, Wickability |
Gender | Women's |
Type | Collared Work Shirt |
Style | Dress |
Closure Type | Buttons |
Collar Style | Lined and Banded |
Cleaning and Care Instructions | Industrial Laundry |
Series | SP81 |
Moisture-Wicking | Yes |
Work Shirt Collar | Button-Down |
Description
Wms Ss Button Down Poplin Shirt-Bk, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Black, Sleeve Type Short, Sleeve Length 17 1/2 in, Size S, Maximum Neck Size 14.25 in, Maximum Chest Size 34 in, Minimum Chest Size 33 1/2 in, Length 27 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 1 ft Rolled Rubber Flooring - Black (03-205-W100)
- LYLE Aluminum Keep Out Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0314-NA_10X7)
- VIKING High Visibility Vest, Class 3, L, Orange (U6155O-L)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66211.SM)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, 5XL (SP24LG SS 5XL)
- RED KAP Mens Ls Dark Blue Workshirt, XXL (SP14DB LN XXL)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- RED KAP Mns Ls Button Down Poplin Shirt-Nv, XL (SP90NV XL 367)
- Red Kap Workwear and Protective Clothing