Shop All Work Shirts
Red Kap
Wms Ls Button Down Poplin Shirt-Nv
Mfr # SP91NV RG 12
Zoro # G1364785
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP91NV RG 12
- Zoro # G1364785
- UPC # 883248468616
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Length | 28 1/8 in |
Sleeve Length | 32 3/8 in |
Minimum Chest Size | 36 1/2 in |
Maximum Neck Size | 15.75 in |
Maximum Chest Size | 37 1/2 in |
Size-Body Type | Regular |
Details
Item | Wms Ls Button Down Poplin Shirt-Nv |
Color | Navy |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 0 |
Features | Double Pleated Sleeve With Tailored Placket and Cuff |
Gender | Women's |
Type | Long |
Closure Type | Buttons |
Style | Dress |
Cleaning and Care Instructions | Industrial Laundry |
Series | SP91 |
Collar Style | Two Piece |
Moisture-Wicking | Yes |
Pattern | Solid |
Work Shirt Collar | Lay-Flat |
Description
Wms Ls Button Down Poplin Shirt-Nv, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Navy, Sleeve Type Long, Sleeve Length 32 3/8 in, Size M, Maximum Neck Size 15.75 in, Maximum Chest Size 37 1/2 in, Minimum Chest Size 36 1/2 in, Length 28 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Glove, Sz 8, 4T423, PR (37175)
- GUARDIAN EQUIPMENT 6 ft.L Tie-Back Lanyard (01291)
- SALISBURY Lineman Glove Kit Red/Blk Class 2 (GK216RB/11)
- ECOLAB FOOD SAFETY Biohazard Response Spill Kit (50258-91-11)
- RED KAP Mens Ls Gray Poplin Work Shirt, 5XL (SP14GY RG 5XL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- RED KAP Mns Ss Motorsports Shirt, 5XL (SP28BG SS 5XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, LT (WS50DN TL L)
- Red Kap Workwear and Protective Clothing