Shop All Work Shirts
Red Kap
Wms Ls Button Down Poplin Shirt-Nv
Mfr # SP91NV RG 06
Zoro # G1364758
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP91NV RG 06
- Zoro # G1364758
- UPC # 883248468586
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Length | 27 5/8 in |
Sleeve Length | 31 5/8 in |
Minimum Chest Size | 33 1/2 in |
Maximum Neck Size | 14.25 in |
Size-Body Type | Regular |
Maximum Chest Size | 34 in |
Details
Item | Wms Ls Button Down Poplin Shirt-Nv |
Color | Navy |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 0 |
Features | Double Pleated Sleeve With Tailored Placket and Cuff |
Gender | Women's |
Style | Dress |
Type | Collared Work Shirt |
Closure Type | Buttons |
Series | SP91 |
Cleaning and Care Instructions | Industrial Laundry |
Moisture-Wicking | Yes |
Work Shirt Collar | Lay-Flat |
Collar Style | Two Piece |
Pattern | Solid |
Description
Wms Ls Button Down Poplin Shirt-Nv, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Navy, Sleeve Type Long, Sleeve Length 31 5/8 in, Size S, Maximum Neck Size 14.25 in, Maximum Chest Size 34 in, Minimum Chest Size 33 1/2 in, Length 27 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-QC-BDP/UGN)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (9673M)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Spruce Green (TB-6-21)
- WYK Spill Kit, Universal, Clear Bag (1502)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XL (SC30NV XLNXL)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- RED KAP Mns Ss Black Poplin Work Shirt, 4XL (SP24BK SS 4XL)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Ch, XL (ST62CH SS XL)
- CARHARTT Long Sleeve Henley, Black, L (K128-BLK LRG TLL)
- Red Kap Workwear