Shop All Work Shirts
Red Kap
Wms Ls Button Down Poplin Shirt-Lb
Mfr # SP91LB RG 04
Zoro # G1364478
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XS
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP91LB RG 04
- Zoro # G1364478
- UPC # 883248468463
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XS |
Length | 27 3/8 in |
Sleeve Length | 31 3/8 in |
Maximum Chest Size | 33 in |
Maximum Neck Size | 13.75 in |
Minimum Chest Size | 32 1/2 in |
Size-Body Type | Regular |
Details
Item | Wms Ls Button Down Poplin Shirt-Lb |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 0 |
Features | Double Pleated Sleeve With Tailored Placket and Cuff |
Gender | Women's |
Type | Collared Work Shirt |
Closure Type | Buttons |
Style | Dress |
Work Shirt Collar | Lay-Flat |
Series | SP91 |
Collar Style | Two Piece |
Pattern | Solid |
Moisture-Wicking | Yes |
Cleaning and Care Instructions | Industrial Laundry |
Description
Wms Ls Button Down Poplin Shirt-Lb, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 31 3/8 in, Size XS, Maximum Neck Size 13.75 in, Maximum Chest Size 33 in, Minimum Chest Size 32 1/2 in, Length 27 3/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 11 Unisex Steel Rubber Boot, Black/Yellow (VW49-11)
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, M (2099-M (8))
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1607-9R)
- ERGODYNE Ergodyne® Chill-Its® 6665 Evaporative Cooling Vest, Lime, Medium (12533)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, L (SP26NV SS L)
- RED KAP Short Sleeve Polo, Sz 3XL, Gray, Polyester (SK90GY SS 3XL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, L (SC24LB SSLL)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- CARHARTT T-Shirt, Navy, 4XL (K87-NVY 4XL REG)
- Red Kap Work Shirts