Shop All Work Shirts
Red Kap
Wms Ls Button Down Poplin Shirt-Kh
Mfr # SP91KH RG 18
Zoro # G1364435
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Tan
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP91KH RG 18
- Zoro # G1364435
- UPC # 883248468425
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Sleeve Length | 33 3/8 in |
Length | 28 5/8 in |
Minimum Chest Size | 41 1/2 in |
Maximum Chest Size | 42 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 17.25 in |
Details
Item | Wms Ls Button Down Poplin Shirt-Kh |
Color | Tan |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 0 |
Features | Double Pleated Sleeve With Tailored Placket and Cuff |
Gender | Women's |
Closure Type | Buttons |
Style | Dress |
Type | Collared Work Shirt |
Pattern | Solid |
Work Shirt Collar | Lay-Flat |
Collar Style | Two Piece |
Cleaning and Care Instructions | Industrial Laundry |
Series | SP91 |
Moisture-Wicking | Yes |
Description
Wms Ls Button Down Poplin Shirt-Kh, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Tan, Sleeve Type Long, Sleeve Length 33 3/8 in, Size XL, Maximum Neck Size 17.25 in, Maximum Chest Size 42 1/2 in, Minimum Chest Size 41 1/2 in, Length 28 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hooded Coverall, 3XL, 25 PK, Blue, Basic SMS, Zipper (31TU82)
- CONDOR Bouffant Cap, PP, 28 In, Blue, PK1000 (23KX28)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, S (53YL16)
- RUBBERMAID COMMERCIAL Floor Safety Sign, Caution Wet Floor, Eng, 37 in H, 12 in W, HDPE, Triangle, English, FG611477YEL (FG611477YEL)
- RED KAP Mns S/S Silver Gy Poplin Workshirt, 5XL (SP24SV SS 5XL)
- RED KAP Mens Ss Gray Poplin Work Shirt, S (SP24GY SS S)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, L (SP14RB RG L)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, L (SC24LB SSLL)
- Red Kap Work Shirts