Shop All Work Shirts
Red Kap
Wms Ls Button Down Poplin Shirt-Kh
Mfr # SP91KH RG 12
Zoro # G1364408
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Tan
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP91KH RG 12
- Zoro # G1364408
- UPC # 883248468395
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Sleeve Length | 32 3/8 in |
Length | 28 1/8 in |
Minimum Chest Size | 36 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 15.75 in |
Maximum Chest Size | 37 1/2 in |
Details
Item | Wms Ls Button Down Poplin Shirt-Kh |
Color | Tan |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 0 |
Features | Double Pleated Sleeve With Tailored Placket and Cuff |
Gender | Women's |
Style | Dress |
Type | Collared Work Shirt |
Closure Type | Buttons |
Pattern | Solid |
Collar Style | Two Piece |
Work Shirt Collar | Lay-Flat |
Cleaning and Care Instructions | Industrial Laundry |
Series | SP91 |
Moisture-Wicking | Yes |
Description
Wms Ls Button Down Poplin Shirt-Kh, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Tan, Sleeve Type Long, Sleeve Length 32 3/8 in, Size M, Maximum Neck Size 15.75 in, Maximum Chest Size 37 1/2 in, Minimum Chest Size 36 1/2 in, Length 28 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Faceshield Adapter, For Use With Blockhead Series Hard Hats Silver (14393)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, L. (74-048)
- MOLDEX Moldex™ 7000 Series Half Mask, L (7003)
- MASTER LOCK Lockout Padlock, KD, Black, 1-3/4"H (406BLK)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- RED KAP Mens Zip Smock, M (KP44WH SS M)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SS XXL)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- CARHARTT T-Shirt, Heather Gray, 3XL (K87-HGY 3XL REG)
- Red Kap Workwear and Protective Clothing