Shop All Work Shirts
Red Kap
Wms Ls Button Down Poplin Shirt-By
Mfr # SP91BY RG 20
Zoro # G1364338
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Burgundy
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP91BY RG 20
- Zoro # G1364338
- UPC # 883248468326
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Length | 28 7/8 in |
Sleeve Length | 33 5/8 in |
Maximum Neck Size | 17.75 in |
Size-Body Type | Regular |
Minimum Chest Size | 43 1/2 in |
Maximum Chest Size | 44 1/2 in |
Details
Item | Wms Ls Button Down Poplin Shirt-By |
Color | Burgundy |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 0 |
Features | Double Pleated Sleeve With Tailored Placket and Cuff |
Gender | Women's |
Type | Collared Work Shirt |
Closure Type | Buttons |
Style | Dress |
Moisture-Wicking | Yes |
Work Shirt Collar | Lay-Flat |
Cleaning and Care Instructions | Industrial Laundry |
Pattern | Solid |
Series | SP91 |
Collar Style | Two Piece |
Description
Wms Ls Button Down Poplin Shirt-By, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Burgundy, Sleeve Type Long, Sleeve Length 33 5/8 in, Size XL, Maximum Neck Size 17.75 in, Maximum Chest Size 44 1/2 in, Minimum Chest Size 43 1/2 in, Length 28 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 500 PK, Purple (50604)
- ACCUFORM Safety Sign, SBMCHG014VS (SBMCHG014VS)
- GATOR GRIP Gator Grip, 3"x24", PK50 (SG3132BS)
- ZORO SELECT Rpr Reqd Tag, 5-3/4 x 3 In, Bk/R, PK25 (9EVZ6)
- RED KAP Mens Ss Dk Blue Workshirt, M (SP24DB SS M)
- RED KAP Mns Ss Motorsports Shirt - Nv/Pb, 5XL (SP28NP SS 5XL)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, L (SP26LA SS L)
- RED KAP Mens Ss Red Poplin Work Shirt, XXL (SP24RD SS XXL)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XL (SC30NV XLNXL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WL50DN TL 2XL)
- Red Kap Work Shirts