Shop All Work Shirts
Red Kap
Wms Ls Button Down Poplin Shirt-By
Mfr # SP91BY RG 18
Zoro # G1364329
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Red
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP91BY RG 18
- Zoro # G1364329
- UPC # 883248468319
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Length | 28 5/8 in |
Sleeve Length | 33 3/8 in |
Maximum Neck Size | 17.25 in |
Minimum Chest Size | 41 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 42 1/2 in |
Details
Item | Wms Ls Button Down Poplin Shirt-By |
Color | Red |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 0 |
Features | Double Pleated Sleeve With Tailored Placket and Cuff |
Gender | Women's |
Style | Dress |
Closure Type | Buttons |
Type | Long |
Series | SP91 |
Cleaning and Care Instructions | Industrial Laundry |
Work Shirt Collar | Lay-Flat |
Pattern | Solid |
Collar Style | Two Piece |
Moisture-Wicking | Yes |
Description
Wms Ls Button Down Poplin Shirt-By, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Red, Sleeve Type Long, Sleeve Length 33 3/8 in, Size XL, Maximum Neck Size 17.25 in, Maximum Chest Size 42 1/2 in, Minimum Chest Size 41 1/2 in, Length 28 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 7x5 In., English, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle (U1-1021-RD_5X7)
- ZORO SELECT Trim Line Channelizer, 49 In. H (03-750-6FP)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SB8620DT)
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, M, (RWG14M)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP Short Sleeve Polo, Sz 2XL, Red, Polyester (SK90RD SS XXL)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- RED KAP Mens Ss Navy Work Shirt No Pkts, M (SP26NV SS M)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, L (SP26LA SS L)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- PROPPER Tactical Polo, 5XL, Cobalt (F53554C4525XL)
- Red Kap Workwear