Shop All Work Shirts
Red Kap
Wms Ls Button Down Poplin Shirt-By
Mfr # SP91BY RG 14
Zoro # G1364146
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Red
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP91BY RG 14
- Zoro # G1364146
- UPC # 883248468296
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | 32 5/8 in |
Length | 28 3/8 in |
Size-Body Type | Regular |
Maximum Neck Size | 16.25 in |
Maximum Chest Size | 39 in |
Minimum Chest Size | 38 in |
Details
Item | Wms Ls Button Down Poplin Shirt-By |
Color | Red |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 0 |
Features | Double Pleated Sleeve With Tailored Placket and Cuff |
Gender | Women's |
Type | Collared Work Shirt |
Closure Type | Buttons |
Style | Dress |
Cleaning and Care Instructions | Industrial Laundry |
Pattern | Solid |
Work Shirt Collar | Lay-Flat |
Moisture-Wicking | Yes |
Collar Style | Two Piece |
Series | SP91 |
Description
Wms Ls Button Down Poplin Shirt-By, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Red, Sleeve Type Long, Sleeve Length 32 5/8 in, Size L, Maximum Neck Size 16.25 in, Maximum Chest Size 39 in, Minimum Chest Size 38 in, Length 28 3/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Containment Pool, 20 gal, 8 In H (8022-YEL)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, V-Neck, Knit Cuff, Small, Black (JKV9022BK)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 5-39/64 in W (GS-004)
- MECHANIX WEAR Mechanics Glove, 4X Original, XL, Black, PR (MG4X-75-011)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, L (SP84WB SS L)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, XL (SP24RB SS XL)
- RED KAP Mens Ls Lt Gray Poplin Work Shirt, M (SP14LA RG M)
- RED KAP Short Sleeve Polo, L, White, 5 oz.Polyester (SK92WH SS L)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- RED KAP Short Sleeve Polo, Sz 2XL, Red, Polyester (SK90RD SS XXL)
- Red Kap Work Shirts