Shop All Work Shirts
Red Kap
Wms Ls Button Down Poplin Shirt-By
Mfr # SP91BY RG 08
Zoro # G1364119
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Red
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP91BY RG 08
- Zoro # G1364119
- UPC # 883248468265
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Length | 27 3/4 in |
Sleeve Length | 31 7/8 in |
Size-Body Type | Regular |
Minimum Chest Size | 34 1/2 in |
Maximum Neck Size | 14.75 in |
Maximum Chest Size | 35 in |
Details
Item | Wms Ls Button Down Poplin Shirt-By |
Color | Red |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 0 |
Features | Double Pleated Sleeve With Tailored Placket and Cuff |
Gender | Women's |
Type | Long |
Closure Type | Buttons |
Style | Dress |
Work Shirt Collar | Lay-Flat |
Pattern | Solid |
Series | SP91 |
Moisture-Wicking | Yes |
Cleaning and Care Instructions | Industrial Laundry |
Collar Style | Two Piece |
Description
Wms Ls Button Down Poplin Shirt-By, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Red, Sleeve Type Long, Sleeve Length 31 7/8 in, Size S, Maximum Neck Size 14.75 in, Maximum Chest Size 35 in, Minimum Chest Size 34 1/2 in, Length 27 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLX-2030-T)
- HEPACART Wire Placing Tool Kit, Mfr. CAP, CAPEXT (COMBOSAE)
- ALPINE INDUSTRIES Triple Box Wire Wall Mount Glove Dispense, Black (485-04-BLA)
- 5.11 Light-writing Patch, Sandstone, 500D Nylon (56121)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- RED KAP Mns Ss Motorsports Shirt - Nv/Pb, 5XL (SP28NP SS 5XL)
- RED KAP Mens Zip Smock, M (KP44NV SS M)
- 5.11 Short Sleeve Utility Polo, L, Range Red (41180)
- Red Kap Work Shirts