Shop All Work Shirts
Red Kap
Wms Ls Button Down Poplin Shirt-By
Mfr # SP91BY RG 04
Zoro # G1364091
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Red
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP91BY RG 04
- Zoro # G1364091
- UPC # 883248468241
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XS |
Sleeve Length | 31 3/8 in |
Length | 27 3/8 in |
Minimum Chest Size | 32 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 13.75 in |
Maximum Chest Size | 33 in |
Details
Item | Wms Ls Button Down Poplin Shirt-By |
Color | Red |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 0 |
Features | Double Pleated Sleeve With Tailored Placket and Cuff |
Gender | Women's |
Closure Type | Buttons |
Type | Long |
Style | Dress |
Cleaning and Care Instructions | Industrial Laundry |
Collar Style | Two Piece |
Series | SP91 |
Pattern | Solid |
Work Shirt Collar | Lay-Flat |
Moisture-Wicking | Yes |
Description
Wms Ls Button Down Poplin Shirt-By, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Red, Sleeve Type Long, Sleeve Length 31 3/8 in, Size XS, Maximum Neck Size 13.75 in, Maximum Chest Size 33 in, Minimum Chest Size 32 1/2 in, Length 27 3/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION PPE Stored Here Sign, Vinyl Decal, 10in W x 7in L, 2PK (OS-2PACK-NS-D-710-L-17776)
- EAGLE MFG 2 gal Red Galvanized Steel Type I Safety Can Flammables (UI20S)
- MOLDEX Particulate Mask, N95, M/L, PK10 (M4600)
- N-FERNO BY ERGODYNE Balaclava with Zipper, Universal, Black (6893Z)
- RED KAP Mns Ls Spruce Grn Dp Cotton, M (SC30SG LN M)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- RED KAP Mens Ls Silver Gy Poplin Workshirt, M (SP14SV RG M)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- RED KAP Mens Ss Navy Poplin Work Shirt, 4XL (SP24NV SS 4XL)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, XL (SP24RB SS XL)
- RED KAP Mens Ss Petrol Blue Work Shirt, XL (SP24MB SSLXL)
- Red Kap Workwear and Protective Clothing