Shop All Work Shirts
Red Kap
Wms Ls Button Down Poplin Shirt-Bk
Mfr # SP91BK RG 04
Zoro # G1363069
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
- Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP91BK RG 04
- Zoro # G1363069
- UPC # 883248468135
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XS |
Length | 27 3/8 in |
Sleeve Length | 31 3/8 in |
Maximum Neck Size | 13.75 in |
Maximum Chest Size | 33 in |
Minimum Chest Size | 32 1/2 in |
Size-Body Type | Regular |
Details
Item | Wms Ls Button Down Poplin Shirt-Bk |
Color | Black |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 0 |
Features | Double Pleated Sleeve With Tailored Placket and Cuff |
Gender | Women's |
Closure Type | Buttons |
Style | Dress |
Type | Collared Work Shirt |
Cleaning and Care Instructions | Industrial Laundry |
Collar Style | Two Piece |
Moisture-Wicking | Yes |
Series | SP91 |
Pattern | Solid |
Work Shirt Collar | Lay-Flat |
Description
Wms Ls Button Down Poplin Shirt-Bk, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Black, Sleeve Type Long, Sleeve Length 31 3/8 in, Size XS, Maximum Neck Size 13.75 in, Maximum Chest Size 33 in, Minimum Chest Size 32 1/2 in, Length 27 3/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Bump Cap, 12 PK (20192)
- CATO Fire Extinguisher Cabinet, For 10 lb Tank Weight, Surface Mount, 23.3 in Height, Keyed Lock (105-10 RRC-H)
- MASTER LOCK Lock Label, Danger, PK50 (461)
- ANSELL VF, Cut Res glves, BL/Gr, 9, 61DD53, PR (11-561VP)
- RED KAP Mens Ls White Oxford Dress Shirt, XL (SS36WH XL 345)
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, L (SP24SG SSLL)
- RED KAP Mns S/S Silver Gy Poplin Workshirt, 5XL (SP24SV SS 5XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- RED KAP Mns Ss Black Poplin Work Shirt, 6XL (SP24BK SS 6XL)
- Red Kap Workwear