Shop All Work Shirts
Red Kap
Wmns White Shirt 65/35 Poplin S/Slv, XXL
Mfr # SP25WH SS XXL
Zoro # G1355886
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP25WH SS XXL
- Zoro # G1355886
- UPC # 883248287712
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Sleeve Length | 9 3/4 in |
Length | 28 7/8 in |
Maximum Chest Size | 48 1/2 in |
Minimum Chest Size | 45 1/2 in |
Maximum Neck Size | 18.5 in |
Size-Body Type | Regular |
Minimum Neck Size | 17.625 in |
Description
Wmns White Shirt 65/35 Poplin S/Slv,XXL, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Short, Sleeve Length 9 3/4 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 48 1/2 in, Minimum Chest Size 45 1/2 in, Length 28 7/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Overboots, Mens, Size 14, Yellow, PR (151014)
- MPOWER NH3 Sensor 100ppm for UNI (RS-NH3-100-UNI)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 8 ft Floor Mat (03_167_W_RC)
- NMC Drums Must Be Labeled (N213RB)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP Mens Ls Lt Blu Chambray 65/35 Shirt, XL (SC14LB LN XL)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- RED KAP Mens Ls Lt Gray Poplin Work Shirt, M (SP14LA RG M)
- PROPPER T-Shirt, Mens, XL, Tan, PK3 (F53060U248XL)
- Red Kap Workwear