Shop All Work Shirts
Red Kap
Wmns White Shirt 65/35 Poplin S/Slv, M
Mfr # SP25WH SS M
Zoro # G3150178
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP25WH SS M
- Zoro # G3150178
- UPC # 883248287675
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Length | 27 in |
Sleeve Length | 9 in |
Minimum Neck Size | 14.625 in |
Minimum Chest Size | 35 1/2 in |
Maximum Chest Size | 37 1/2 in |
Maximum Neck Size | 15.5 in |
Size-Body Type | Regular |
Description
Wmns White Shirt 65/35 Poplin S/Slv,M, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Short, Sleeve Length 9 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 37 1/2 in, Minimum Chest Size 35 1/2 in, Length 27 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Marker Driveway 36In Red Alum (DM100R36)
- 3M E-A-Rsoft FX Disposable Foam Ear Plugs, Bell Shape, 33 dB, Yellow, 100 PK (312-1274)
- WEARWELL Ramp Inside Corner, PVC, 9 in Long x 9 in Wide, 7/8 in Thick (560)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DNS860 XLRG)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, L (SP24EX SSLL)
- RED KAP Mens Ls Lt Gray Poplin Work Shirt, M (SP14LA RG M)
- RED KAP Short Sleeve Polo, Mens, M, Polyester (SK92BK SS M)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, M (SP14RB RG M)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, XL (SP24LB SS XL)
- RED KAP Short Sleeve Polo, L, Med Blue, Polyester (SK90MB SS L)
- TOUGH DUCK T-Shirt, Mens, L, 42" to 44 (ST071)
- Red Kap Workwear and Protective Clothing