Shop All Work Shirts
Red Kap
Wmns White Shirt 65/35 Poplin S/Slv, L
Mfr # SP25WH SS L
Zoro # G3150169
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP25WH SS L
- Zoro # G3150169
- UPC # 883248287668
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Length | 27 3/8 in |
Sleeve Length | 9 1/4 in |
Maximum Neck Size | 16.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 38 in |
Minimum Neck Size | 15.625 in |
Maximum Chest Size | 40 1/2 in |
Description
Wmns White Shirt 65/35 Poplin S/Slv,L, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Short, Sleeve Length 9 1/4 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 40 1/2 in, Minimum Chest Size 38 in, Length 27 3/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320053)
- SQUIDS BY ERGODYNE Glove Clip, Metal Detect, 3-51/64x6-1/2In (3400MD)
- MOON AMERICAN Standard Hose Reel, 100 Ft x 1.5 In (1431-3)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Fr, L (FR267CL)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, XL (SP24RB SS XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, L (SP24LB SS L)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, 4XL, REG (105702-TAN4XLREG)
- Red Kap Work Shirts