Shop All Work Shirts
Red Kap
Wmns White Shirt 65/35 Poplin S/Slv, 4XL
Mfr # SP25WH SS 4XL
Zoro # G1358835
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP25WH SS 4XL
- Zoro # G1358835
- UPC # 883248287736
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 4XL |
Length | 28 7/8 in |
Sleeve Length | 10 1/4 in |
Maximum Chest Size | 56 1/2 in |
Minimum Neck Size | 18.25 in |
Minimum Chest Size | 53 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 19.5 in |
Description
Wmns White Shirt 65/35 Poplin S/Slv,4XL, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Short, Sleeve Length 10 1/4 in, Size 4XL, Minimum Neck Size 18.25 in, Maximum Neck Size 19.5 in, Maximum Chest Size 56 1/2 in, Minimum Chest Size 53 1/2 in, Length 28 7/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Hard Hat PAPR System (287510)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (RWG555M)
- 5.11 Apex Pants, Size 35" x 32", Battle Brown (74434)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 12 in, Black, Large (11-251)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- RED KAP Mens Ls Navy Poplin Work Shirt, L (SP14NV XLNL)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- Red Kap Workwear and Protective Clothing