Shop All Lab Coats & Jackets
Red Kap
Wmns White Lab Coat 80/20
Mfr # KP13WH RG XXL
Zoro # G1331097
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP13WH RG XXL
- Zoro # G1331097
- UPC # 036394440658
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Named Size | 2XL |
Height - Maximum | 67 in |
Height - Minimum | 63 1/2 in |
Chest Size - Maximum | 48 1/2 in |
Chest Size - Minimum | 45 1/2 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 48 1/2 in, Chest Size - Minimum 45 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Woman's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 1/2 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (381XL-09)
- KONTRA UNIFORMS Black Pants with Nuts and bolts 38W x 30L (KON1277)
- PIP Nitrile Foam Coated Gloves, ATG, XL, PK12 (34-800/XL)
- KYORENE 15g Gray Kyorene Graphene A1 Liner with Black HCT MicroFoam Nitrile Palm Coating (XL) PK Gloves (00-001RT (XL))
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG L)
- RED KAP Unisex Pocketless Wrap (WP18WH RG L)
- RED KAP Anti-Static Lab Coat, Blue, M (KK28BL RG M)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 52)
- RED KAP Anti-Static Lab Coat, Blue, L (KK28BL RG L)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG M)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Snap Cuff, X-Large, Green/Yellow (JKC9025SPGN)
- Red Kap Workwear and Protective Clothing