Shop All Lab Coats & Jackets
Red Kap
Wmns White Lab Coat 80/20
Mfr # KP13WH RG XS
Zoro # G1331088
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Cuff Style Open
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP13WH RG XS
- Zoro # G1331088
- UPC # 036394440641
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Chest Size - Minimum | 31 1/2 in |
Chest Size - Maximum | 33 in |
Height - Minimum | 63 1/2 in |
Height - Maximum | 67 in |
Named Size | XS |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 33 in, Chest Size - Minimum 31 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Woman's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 1/2 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Fire Jacket, 1/2 in ID, Iron Oxide Red, Domestic (1310-8)
- MSA SAFETY Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, 6 1/2 to 8, Red (10033653)
- ALLEGRO INDUSTRIES Fit Testing Solution, 2.5mL, Bitrex, PK6 (2041-12K)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept Material, Knit Cuff, Black, 18 in L, Large (11-250)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG XL)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XXL)
- RED KAP Anti-Static Lab Coat, Blue, L (KK28BL RG L)
- RED KAP Unisex Pocketless Wrap (WP18WH RG S)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG S)
- RED KAP Anti-Static Lab Coat, Blue, S (KK28BL RG S)
- VF IMAGEWEAR Collared Lab Coat, S, Blue, 43-3/4 In. L (KT30PB RG 38)
- Red Kap Scrubs & Lab Coats