Shop All Lab Coats & Jackets
Red Kap
Wmns White Lab Coat 80/20
Mfr # KP13WH RG 4XL
Zoro # G1331079
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Cuff Style Open
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # KP13WH RG 4XL
- Zoro # G1331079
- UPC # 036394440672
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Chest Size - Minimum | 53 1/2 in |
Height - Minimum | 63 1/2 in |
Height - Maximum | 67 in |
Chest Size - Maximum | 56 1/2 in |
Named Size | 4XL |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 56 1/2 in, Chest Size - Minimum 53 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Woman's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 1/2 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT 7.48 in. L X 5.91 in. W Plastic 2-in-1 Knee Pads Gray One Size Fits All (TB-KP-101-2BES)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Green (WMN100283)
- CONDOR Elec. Glove Protector, 8, Beige/Orange, PR (4FPF8)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, L (1830-L)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XL)
- RED KAP Unisex Pocketless Wrap (WP18WH RG M)
- RED KAP 508Ltb Mens Lt. Blue Ls Lab Coat (5080LB RG L)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG XL)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG L)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 40)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, V-Neck, Knit Cuff, Large, Black (JKV9024BK)
- Red Kap Workwear and Protective Clothing