Shop All Work Pants and Shorts
Red Kap
Wmns Spruce Grn Half Elastic Pant
Mfr # PT59SG 20 30
Zoro # G1320658
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 1/2 in
- Color Spruce Green
- Gender Women's
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT59SG 20 30
- Zoro # G1320658
- UPC # 763086930929
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 36 1/2 in |
Size (Inseam x Max. Waist) | XL ( 30 in x 36 1/2 in ) |
Minimum Waist Size | 35 in |
Tag Size | 36 1/2 x 30 |
Maximum Waist Size | 36 1/2 in |
Womens Size | 20 |
Size (Max. Waist x Inseam) | XL ( 36 1/2 in x 30 in ) |
Description
Wmns Spruce Grn Half Elastic Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Straight leg, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Spruce Green, Inseam 30 in, Maximum Waist Size 36 1/2 in, Size XL, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Small (48-22-8910)
- 3M Replacement Pods, F/ E-A-R Caps, PK10 (19066)
- NMC Employees Only Architectural Sign, AS9 (AS9)
- CONDOR Exit Sign, English, 14" W, 10" H, Plastic, White (480L84)
- RED KAP Mens Dungaree Jean (PD80PW 40 32)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 18 30)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 34)
- TIMBERLAND PRO Son-Of-A Short, 32 (TB0A12BT232)
- Red Kap Workwear