Shop All Work Pants and Shorts
Red Kap
Wmns Spruce Grn Half Elastic Pant
Mfr # PT59SG 16 28
Zoro # G1320387
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 1/2 in
- Gender Women's
- Color Spruce Green
- Material Cotton/Polyester
- Inseam 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT59SG 16 28
- Zoro # G1320387
- UPC # 763086930707
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 32 1/2 in |
Minimum Waist Size | 31 1/2 in |
Size (Inseam x Max. Waist) | L ( 28 in x 32 1/2 in ) |
Tag Size | 32 1/2 x 28 |
Womens Size | 16 |
Maximum Waist Size | 32 1/2 in |
Size (Max. Waist x Inseam) | L ( 32 1/2 in x 28 in ) |
Description
Wmns Spruce Grn Half Elastic Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Straight leg, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Spruce Green, Inseam 28 in, Maximum Waist Size 32 1/2 in, Size L, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Face Shield Required In This Area, 10 in Height, 14 in Width, Aluminum (N272AB)
- BANNER STAKES Plus Barricade System, 15 ft. L, Red, Metal (PL4079)
- NMC Caution Keep Clear At All Times Sign, C532AB (C532AB)
- SUPER ANCHOR SAFETY 20ft 30⁰ Horizontal Lifeline System (1324)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 48 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 38 10)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- 5.11 Stryke Pant, Size 8, Khaki (64386)
- Red Kap Work Pants and Shorts