Shop All Work Pants and Shorts
Red Kap
Wmns Spruce Grn Half Elastic Pant
Mfr # PT59SG 14 28
Zoro # G1320350
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 1/2 in
- Gender Women's
- Color Spruce Green
- Material Cotton/Polyester
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT59SG 14 28
- Zoro # G1320350
- UPC # 763086930608
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 40 1/2 in |
Maximum Waist Size | 31 in |
Tag Size | 31 x 28 |
Minimum Waist Size | 30 in |
Size (Inseam x Max. Waist) | L ( 28 in x 31 in ) |
Womens Size | 14 |
Size (Max. Waist x Inseam) | L ( 31 in x 28 in ) |
Description
Wmns Spruce Grn Half Elastic Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Straight leg, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Spruce Green, Inseam 28 in, Maximum Waist Size 31 in, Size L, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/34 (10023466)
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 080)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- MSA SAFETY Cartridge, Threaded, OV, Black, 10 PK, NIOSH (464031)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 12 30)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- DICKIES Work Pants, Poly/Cotton Twill, Black, 38x32 (P874BK 38 32)
- Red Kap Workwear