Shop All Work Pants and Shorts
Red Kap
Wmns Spruce Grn Half Elastic Pant
Mfr # PT59SG 06 30
Zoro # G1320247
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 1/2 in
- Gender Women's
- Color Spruce Green
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT59SG 06 30
- Zoro # G1320247
- UPC # 763086930226
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 32 1/2 in |
Tag Size | 25 1/2 x 30 |
Maximum Waist Size | 25 1/2 in |
Size (Inseam x Max. Waist) | S ( 30 in x 25 1/2 in ) |
Minimum Waist Size | 25 in |
Womens Size | 6 |
Size (Max. Waist x Inseam) | S ( 25 1/2 in x 30 in ) |
Description
Wmns Spruce Grn Half Elastic Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Straight leg, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Spruce Green, Inseam 30 in, Maximum Waist Size 25 1/2 in, Size S, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Smoke In This Area, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-15482)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- PIP PIP® MaxiFlex® Ultimate„¢ Nitrile Coated Knit Nylon Gloves, Small, 12 Pairs (34-874/S)
- DRY GUY DRYGUY FORCE DRY DX (02129)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- RED KAP Industrial Work Pants, Navy, 29 x 34 In (PT20NV 29 34)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- RED KAP Mns Brown Dp Cotton Work Pant (PC20BN 44 34)
- 5.11 Apex Pants, Size 36", Volcanic (74434)
- Red Kap Workwear and Protective Clothing