Shop All Work Pants and Shorts
Red Kap
Wmns Spruce Grn Half Elastic Pant
Mfr # PT59SG 04 30
Zoro # G1320177
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 31 in
- Gender Women's
- Color Spruce Green
- Material Cotton/Polyester
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT59SG 04 30
- Zoro # G1320177
- UPC # 763086930127
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 31 in |
Womens Size | 4 |
Minimum Waist Size | 24 in |
Size (Inseam x Max. Waist) | XS ( 30 in x 24 1/2 in ) |
Tag Size | 24 1/2 x 30 |
Maximum Waist Size | 24 1/2 in |
Size (Max. Waist x Inseam) | XS ( 24 1/2 in x 30 in ) |
Description
Wmns Spruce Grn Half Elastic Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Straight leg, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Spruce Green, Inseam 30 in, Maximum Waist Size 24 1/2 in, Size XS, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 13 Men's Steel Rubber Boot, Black (21A584)
- 5.11 Size 9 Men's 8 in Work Boot Composite Work Boot, Black (12354)
- CONDOR First Aid Sign, 14" Wx10" H, 0.004" Thick, 471U57 (471U57)
- VF WORKWEAR Coverall, Chest 40In., Fisher Herringbone (CC14HB RG 40)
- RED KAP Mens Charcoal Industrial Short (PT26CH 48 10)
- RED KAP Mns Blk Cargo Pant W/Snaps Miters (PT88BK 34 32)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- RED KAP Mens Dungaree Jean (PD80PW 38 32)
- RED KAP Mns Navy Dp Cotton Work Pant (PC20NV 54 30)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 18 27)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 48 34)
- Red Kap Workwear