Shop All Work Pants and Shorts
Red Kap
Wmns Navy Pleated Twill Pant
Mfr # PT39NV 16 30
Zoro # G1319398
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
- Features Minimum Pressing or Ironing Required, Wrinkle Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT39NV 16 30
- Zoro # G1319398
- UPC # 883248581957
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Minimum Waist Size | 33 in |
Maximum Waist Size | 34 in |
Size (Inseam x Max. Waist) | L ( 30 in x 34 in ) |
Tag Size | 34 x 30 |
Womens Size | 16 |
Size (Max. Waist x Inseam) | L ( 34 in x 30 in ) |
Description
Wmns Navy Pleated Twill Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Brushed Twill Slacks, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 34 in, Size L, Ankle Type Open, Cleaning and Care Instructions Light Soil Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R4300)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-2 (SDR-2)
- CONDOR Loose Absorbent, 2 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (35UX85)
- KIDDE Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (P3010CU)
- RED KAP Mns Brown Dp Cotton Work Pant (PC20BN 44 34)
- RED KAP Mens Dungaree Jean (PD80PW 46 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 48 10)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 38 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 32)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 20 (64360)
- Red Kap Workwear and Protective Clothing