Shop All Lab Coats & Jackets
Red Kap
Wmns Navy Lab Coat 80/20
Mfr # KP13NV RG XL
Zoro # G1331045
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color Blue
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP13NV RG XL
- Zoro # G1331045
- UPC # 883248056295
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Chest Size - Maximum | 44 1/2 in |
Height - Minimum | 63 1/2 in |
Chest Size - Minimum | 41 1/2 in |
Named Size | XL |
Height - Maximum | 67 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 44 1/2 in, Chest Size - Minimum 41 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Woman's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 1/2 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4 (GPD484-10)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 6, 1 PR (11-751)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (NK803IN/8)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z19)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XL)
- RED KAP Anti-Static Lab Coat, Blue, S (KK28BL RG S)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG S)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG 3XL)
- RED KAP Butcher Frock (KS60WH RG 3XL)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-3X (96001-30-2-GRN-3X)
- Red Kap Scrubs & Lab Coats