Shop All Lab Coats & Jackets
Red Kap
Wmns Navy Lab Coat 80/20
Mfr # KP13NV RG M
Zoro # G0675145
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color Blue
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP13NV RG M
- Zoro # G0675145
- UPC # 883248056271
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 38 1/4 in |
Chest Size - Maximum | 37 1/2 in |
Height - Maximum | 67 in |
Named Size | M |
Chest Size - Minimum | 35 1/2 in |
Height - Minimum | 63 1/2 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 37 1/2 in, Chest Size - Minimum 35 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Woman's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 1/2 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4 Width Number & Letter Stamp Set 0-9 And A-Z (8016-0004)
- HAWS Eyewash Upgrade Spray Head (AX15)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, 5" Width, Setup Is De-Energized Sign, Landscape (OS-NS-D-35-L-18298)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (212BWPX)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XXL)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 52)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG S)
- RED KAP Unisex Pocketless Wrap (WP18NV RG M)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 48)
- RED KAP Anti-Static Lab Coat, Blue, S (KK28BL RG S)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Large, White (JWC5404SPWH)
- Red Kap Lab Coats & Jackets