Shop All Lab Coats & Jackets
Red Kap
Wmns Navy Lab Coat 80/20
Mfr # KP13NV RG L
Zoro # G1331027
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Cuff Style Open
- Color Blue
- Material Cotton Poplin/Polyester
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP13NV RG L
- Zoro # G1331027
- UPC # 883248056264
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Chest Size - Minimum | 38 in |
Height - Minimum | 63 1/2 in |
Height - Maximum | 67 in |
Named Size | L |
Chest Size - Maximum | 40 1/2 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 40 1/2 in, Chest Size - Minimum 38 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Woman's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 1/2 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (GWGN46100)
- TINGLEY Rubber Boot, Men's, 3, Knee, Black, PR (43251)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, S, 7" L, PR (MP3-72-008)
- AIGNER INDEX Label Holder, Pk25 (WR-1256)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 50)
- RED KAP Unisex Pocketless Wrap (WP18WH RG M)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 54)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 46)
- RED KAP Unisex Pocketless Wrap (WP18NV RG M)
- RED KAP Unisex Wrap Navy Poplin (WP10NV RG M)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG M)
- Red Kap Lab Coats & Jackets