Shop All Work Shirts
Red Kap
Wmns Ltblue Dress 80/20 Poplin S/Sl
Mfr # DP23LB SS XXL
Zoro # G1035846
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Material 80% Polyester/20% Combed Cotton
- Features Performance Blend Poplin Fabric; Pre-Cure Durable Press Finish; Eight Buttons Closure; One-piece, Lined, Notched Lapel Collar; Two Lower Pockets
- Style Dress
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # DP23LB SS XXL
- Zoro # G1035846
- UPC # 036394655953
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Sleeve Length | Short Sleeve |
Details
Item | Women's Short Sleeve Poplin Dress |
Color | Light Blue |
Material | 80% Polyester/20% Combed Cotton |
Features | Performance Blend Poplin Fabric; Pre-Cure Durable Press Finish; Eight Buttons Closure; One-piece, Lined, Notched Lapel Collar; Two Lower Pockets |
Style | Dress |
Description
Wmns Ltblue Dress 80/20 Poplin S/Sl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Replacement Filter Kit For (BB75-FK)
- ZORO SELECT Fext Recharge & Mal Nt Rcd Tag, OSHA, PK25 (6U908)
- LYLE No Trespassing Notice, Plastic, 14"x10", Legend Style: Text (LCU5-0247-NP_14X10)
- PIG PIG FlexBerm Spill Containment Pad 18.5' L x 10.5' W x 2" H (PAK128)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS M)
- RED KAP Mens Ls Lt Blu Chambray 65/35 Shirt, XL (SC14LB LN XL)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- RED KAP Mens Cotton Work Shirt Navy, M (SC30NV RG M)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Navy, Medium, REG (K84-NVYMREG)
- Red Kap Workwear and Protective Clothing