Shop All Work Shirts
Red Kap
Wmns Ltblue Dress 80/20 Poplin S/Sl
Mfr # DP23LB SS S
Zoro # G1035828
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Material 80% Polyester/20% Combed Cotton
- Features Performance Blend Poplin Fabric; Pre-Cure Durable Press Finish; Eight Buttons Closure; One-piece, Lined, Notched Lapel Collar; Two Lower Pockets
- Style Dress
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # DP23LB SS S
- Zoro # G1035828
- UPC # 036394655922
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Sleeve Length | Short Sleeve |
Details
Item | Women's Short Sleeve Poplin Dress |
Color | Light Blue |
Material | 80% Polyester/20% Combed Cotton |
Features | Performance Blend Poplin Fabric; Pre-Cure Durable Press Finish; Eight Buttons Closure; One-piece, Lined, Notched Lapel Collar; Two Lower Pockets |
Style | Dress |
Description
Wmns Ltblue Dress 80/20 Poplin S/Sl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Blue Armor 2000 Hi-Viz Positioning Harne (H132004XHV)
- MIGHTY LINE Floor marking, Yellow, 10x15in, Arrow, PK20 (ARROW15Y)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Orange (OTC18-4-X-S)
- CAROLINA SHOE Size 6 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- RED KAP Mns Ls White Dp Cotton Workshirt, XL (SC30WH LN XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XL (SP14CB LN XL)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- Red Kap Workwear and Protective Clothing