Shop All Work Shirts
Red Kap
Wmns Ltblue Dress 80/20 Poplin S/Sl
Mfr # DP23LB SS M
Zoro # G1035819
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Material 80% Polyester/20% Combed Cotton
- Features Performance Blend Poplin Fabric; Pre-Cure Durable Press Finish; Eight Buttons Closure; One-piece, Lined, Notched Lapel Collar; Two Lower Pockets
- Style Dress
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # DP23LB SS M
- Zoro # G1035819
- UPC # 036394655915
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Sleeve Length | Short Sleeve |
Details
Item | Women's Short Sleeve Poplin Dress |
Color | Light Blue |
Material | 80% Polyester/20% Combed Cotton |
Features | Performance Blend Poplin Fabric; Pre-Cure Durable Press Finish; Eight Buttons Closure; One-piece, Lined, Notched Lapel Collar; Two Lower Pockets |
Style | Dress |
Description
Wmns Ltblue Dress 80/20 Poplin S/Sl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Mountain Magic Ultra Light Cushion Over The Calf Socks, Black, Extra Large, PR (11-1408-204-08)
- 3M E-A-R Skull Screws(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Silver, 50 PK (393-2012-50)
- NMC Notice Wash Hands Before Returning To Work Sign, N43A (N43A)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58250)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- RED KAP Mens Ss Choc Brwn Poplin Work Shirt, 4XL (SP24CB SS 4XL)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- RED KAP Mens Ss Navy Poplin Work Shirt, 4XL (SP24NV SS 4XL)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, XL (SP24LB SS XL)
- CARHARTT Short Sleeve Henley, Navy, L (K84-NVY LRG REG)
- Red Kap Workwear