Shop All Work Shirts
Red Kap
Wmns Ltblue Dress 80/20 Poplin S/Sl
Mfr # DP23LB SS L
Zoro # G1035800
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Material 80% Polyester/20% Combed Cotton
- Features Performance Blend Poplin Fabric; Pre-Cure Durable Press Finish; Eight Buttons Closure; One-piece, Lined, Notched Lapel Collar; Two Lower Pockets
- Style Dress
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # DP23LB SS L
- Zoro # G1035800
- UPC # 036394655908
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | Short Sleeve |
Details
Item | Women's Short Sleeve Poplin Dress |
Color | Light Blue |
Material | 80% Polyester/20% Combed Cotton |
Features | Performance Blend Poplin Fabric; Pre-Cure Durable Press Finish; Eight Buttons Closure; One-piece, Lined, Notched Lapel Collar; Two Lower Pockets |
Style | Dress |
Description
Wmns Ltblue Dress 80/20 Poplin S/Sl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, XL, Orange/Yellow, Polyester (IEX-HVP-05-XL)
- VISUAL WORKPLACE PVC-Board, Red, 48"X96 (15-1924-4896-623)
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00597 M 115)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Memphis Glove N9674s, 1-Pair (N9674S)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Mens Ss Petrol Blue Work Shirt, XL (SP24MB SSLXL)
- RED KAP Mns L/S Dk Nv Hvywt. Ctn Wrksht, XL (SC70DN RG XL)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- RED KAP Short Sleeve Polo, Mens, 4XL, Charcoal/Gray (SK96CH SS 4XL)
- RED KAP Mens Ls Gray Poplin Work Shirt, 5XL (SP14GY RG 5XL)
- 5.11 Taclite TDU Shirt, M, Black (72054)
- Red Kap Workwear and Protective Clothing