Shop All Work Shirts
Red Kap
Wmns Lt Blue Shirt 65/35 Poplin S/S, XXL
Mfr # SP25LB SS XXL
Zoro # G1358817
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP25LB SS XXL
- Zoro # G1358817
- UPC # 883248287514
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 28 7/8 in |
Sleeve Length | 9 3/4 in |
Maximum Chest Size | 48 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 18.5 in |
Minimum Neck Size | 17.625 in |
Minimum Chest Size | 45 1/2 in |
Description
Wmns Lt Blue Shirt 65/35 Poplin S/S,XXL, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color Blue, Sleeve Type Short, Sleeve Length 9 3/4 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 48 1/2 in, Minimum Chest Size 45 1/2 in, Length 28 7/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP402)
- ARIAT Size 11EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- MILLER ELECTRIC Filter, P100, Magenta, 1 PR, NIOSH 42 CFR 84 (SA00819)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, S (FS77326-FR-S)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH RG XXL)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- RED KAP Mens Cotton Work Shirt Navy, L (SC30NV LN L)
- VF IMAGEWEAR Red Kap® Men's Deluxe Denim Shirt Long-M SD78- (SD78DNLNM)
- Red Kap Work Shirts