Shop All Work Shirts
Red Kap
Wmns Lt Blue Shirt 65/35 Poplin S/S, L
Mfr # SP25LB SS L
Zoro # G3150126
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP25LB SS L
- Zoro # G3150126
- UPC # 883248287460
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | 9 1/4 in |
Length | 27 3/8 in |
Minimum Chest Size | 38 in |
Size-Body Type | Regular |
Maximum Neck Size | 16.5 in |
Minimum Neck Size | 15.625 in |
Maximum Chest Size | 40 1/2 in |
Description
Wmns Lt Blue Shirt 65/35 Poplin S/S,L, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color Blue, Sleeve Type Short, Sleeve Length 9 1/4 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 40 1/2 in, Minimum Chest Size 38 in, Length 27 3/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, L (KBKB1T18T)
- C.H. HANSON Letter/Number Stamp Set, Reversed, 5/16" (25689)
- 3M E-A-Rsoft Yellow Neons Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Yellow, 200 PK (311-1251)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XL (SP26NV SS XL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- RED KAP Mens Ss Navy Poplin Work Shirt, 4XL (SP24NV SS 4XL)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- CONDOR OUTDOOR PRODUCTS TRIDENT BATTLE TOP, NAVY BLUE, XL (101117-006-XL)
- Red Kap Work Shirts