Shop All Work Shirts
Red Kap
Wmns Lt Blue Shirt 65/35 Poplin S/S, 3XL
Mfr # SP25LB SS 3XL
Zoro # G1357730
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP25LB SS 3XL
- Zoro # G1357730
- UPC # 883248287521
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 3XL |
Sleeve Length | 10 in |
Length | 28 1/2 in |
Maximum Neck Size | 18.5 in |
Maximum Chest Size | 52 1/2 in |
Minimum Neck Size | 17.625 in |
Size-Body Type | Regular |
Minimum Chest Size | 49 1/2 in |
Description
Wmns Lt Blue Shirt 65/35 Poplin S/S,3XL, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color Blue, Sleeve Type Short, Sleeve Length 10 in, Size 3XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 52 1/2 in, Minimum Chest Size 49 1/2 in, Length 28 1/2 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1410-RD_7X5 (U3-1410-RD_7X5)
- MACURCO Gas Detector, Controller, Transducer (CD-12MC)
- COBRA LIFE LINK Fall Protection Mobile Tie-off (301463)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, XL (7603200)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- RED KAP PMT Mens SS Work Shirt, 20 (SR6TGY SS 20)
- RED KAP Long Sleeved Shirt, White, 65 per PET/35 per Ctn, XL (SP14WH RG XL)
- RED KAP Mens Lt Blu Drs Shirt 60/40 Oxf (SR60LB SS 175)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG REG)
- Red Kap Workwear and Protective Clothing