Shop All Lab Coats & Jackets
Red Kap
Wmns Lt Blue Lab Coat 80/20
Mfr # KP13LB RG XXL
Zoro # G1331018
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color Blue
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP13LB RG XXL
- Zoro # G1331018
- UPC # 883248055915
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Named Size | 2XL |
Chest Size - Minimum | 45 1/2 in |
Height - Maximum | 67 in |
Chest Size - Maximum | 48 1/2 in |
Height - Minimum | 63 1/2 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 48 1/2 in, Chest Size - Minimum 45 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Woman's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 1/2 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Chock Wheels Of Truck Or Trailer Bilingual 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-WS-P-710-L-12522)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402039)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, XL (388JXL)
- GATOR GRIP Glow-in-the-Dark Gator Grp Traction Tape (SG4204PH)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG S)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG M)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 50)
- RED KAP Unisex Pocketless Wrap (WP18WH RG XL)
- RED KAP Unisex Pocketless Wrap (WP18NV RG M)
- RED KAP Unisex Wrap Navy Poplin (WP10NV RG M)
- IRONWEAR Polypropylene Disposable Lab Coat White2XLarge (5200-W-2XL)
- Red Kap Scrubs & Lab Coats