Shop All Lab Coats & Jackets
Red Kap
Wmns Lt Blue Lab Coat 80/20
Mfr # KP13LB RG 3XL
Zoro # G1331009
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color Blue
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # KP13LB RG 3XL
- Zoro # G1331009
- UPC # 883248055922
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Height - Minimum | 63 1/2 in |
Chest Size - Maximum | 52 1/2 in |
Chest Size - Minimum | 49 1/2 in |
Named Size | 3XL |
Height - Maximum | 67 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 52 1/2 in, Chest Size - Minimum 49 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Woman's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 1/2 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIQUE FIRE STOP PRODUCTS Fire Barrier Pipe Collar (PC-1.5)
- PANDUIT W Mrkr Bk, Vyl, 0-33a-C+-L1-L3t1-T3, 10pg (PCMB-16)
- RUBBER-CAL "A Gift! Merry Christmas Doormat" Decorative Floor Mat, 18 x 30-Inch (10-106-052)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Blue, L, PR (19L480)
- RED KAP 508Ltb Mens Lt. Blue Ls Lab Coat (5080LB RG L)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG XL)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG M)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG S)
- RED KAP Anti-Static Lab Coat, Blue, L (KK28BL RG L)
- RED KAP Unisex Pocketless Wrap (WP18NV RG L)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG 3XL)
- Red Kap Lab Coats & Jackets