Shop All Work Shirts
Red Kap
Wmns Ls Fr Blue Exec Drs Shirt
Mfr # SR75FB RG 18
Zoro # G1053081
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18
- Color French Blue
- Material 60% Cotton/40% Polyester
- Features Yarn-Dyed Oxford Fabric; Easy Care Finish; Seven-Button Front, Including Button at neck; Two-Piece, Lined, Banded With Topstitching Collar; One Hemmed, Spade-Style With Triangular Stitched Corners Pocket; Upgraded Collar and Front Pocket Look Polished and Professional; Lined Center Front Placket Facing
- Style Oxford Dress Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR75FB RG 18
- Zoro # G1053081
- UPC # 883248296295
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 18 |
Sleeve Length | Long Sleeve |
Details
Item | Wmns Ls Fr Blue Exec Drs Shirt |
Color | French Blue |
Material | 60% Cotton/40% Polyester |
Features | Yarn-Dyed Oxford Fabric; Easy Care Finish; Seven-Button Front, Including Button at neck; Two-Piece, Lined, Banded With Topstitching Collar; One Hemmed, Spade-Style With Triangular Stitched Corners Pocket; Upgraded Collar and Front Pocket Look Polished and Professional; Lined Center Front Placket Facing |
Style | Oxford Dress Shirt |
Description
Wmns Ls Fr Blue Exec Drs Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Traffic Sign, 12 in H, 18" W, Plastic, Rectangle, English, 124468 (124468)
- MSA SAFETY Full Body Harness, XL, Nylon (10197365)
- ALTA Knee Pads, Soft Style, PR (50413.09)
- NOTRAX Black Static Dissipative Runner 9 2/5 mm Thick, Sponge Foam (3VGN7)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- RED KAP Mens Ss Gray Poplin Work Shirt, S (SP24GY SS S)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, L (SP14RB RG L)
- RED KAP Mens Ls Silver Gy Poplin Workshirt, M (SP14SV RG M)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV TL 2XL)
- Red Kap Workwear